Zoro Homepage

Portable Medical Field Cot with IV Pole

  • Mfr # F-EM-262A

  • Zoro # G2601645


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Length
83 in
Height
15 in
Weight Capacity
350 lb
Width
28 in
Overall Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-EM-262A
Zoro #
G2601645
UPC #
-
Country of Origin
United States

Dimensions

Length
83 in
Height
15 in
Width
28 in
Overall Height
15 in
Overall Width
28 in
Overall Length
83 in
Folded Height
8 in
Folded Length
30 in
Folded Width
28 in

Details

Item
Emergency and Camping Cot
Weight Capacity
350 lb
Color
Blue
Frame Material
Steel
Industry Type
Healthcare
Material of Construction
Metal/Fabric
Includes
IV Pole
Product Type
Cot
Includes Canopy
No Canopy
Platform Color
Blue

Description

Emergency and Camping Cot, Length 83 in, Width 28 in, Height 15 in, Material of Construction Metal/Fabric, Blue, 350 lb Weight Capacity, Includes IV Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.