Rescue Boat, 166in. L X 80 in.W, Red/White
Mfr # F-ALA-LX420
Zoro # G6887330
product price:Â $14,240.99
/eaKey Features
Material
1100 dtex PVC; Aluminum
Standards
US Coast Guard Standards
Dimensions
166 in L x 80 in W
Includes
(2) Oars, Foot Pump, Gas Can Strap/Cover, 13 ft (8 mm Dia) Towing Rope/Lifeline, Repair Kit, Single use Carry Sleeve/Bag (Transom Boats Offer 1 Boat and 1 Floor Carry Sleeve/Bag), Wooden Seat
Color
Black/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-ALA-LX420
Zoro #
G6887330
UPC #
-
Country of Origin
Multiple
Dimensions
Dimensions
166 in L x 80 in W
Overall Width
6 1/2 ft
Overall Length
14 ft
Details
Item
Rescue Boat
Material
1100 dtex PVC; Aluminum
Standards
US Coast Guard Standards
Includes
(2) Oars, Foot Pump, Gas Can Strap/Cover, 13 ft (8 mm Dia) Towing Rope/Lifeline, Repair Kit, Single use Carry Sleeve/Bag (Transom Boats Offer 1 Boat and 1 Floor Carry Sleeve/Bag), Wooden Seat
Color
Black/Red
Buoyancy
2,420 lb
Number of Air Chambers
3
Load Capacity
2,420 lb
Includes Motor
Motor Not Included
Number of Passengers - Maximum
9
Description
Rescue Boat,166in. L X 80 in.W,Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.