Shower, Shower System, Bl/Grn/Wht, 5"L

  • Mfr # F-EC-PVCS
  • Zoro # G603927152
product price: 
$
2,860.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
5 gpm
Shower Spray Head Material
PVC
Includes
Carry Sleeve/Bag, Foundation Stake Kit, Straps
Standards
ANSI/ISEA 113 - 2013, ANSI Z358.1-2014
Height
7 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-EC-PVCS
Zoro #
G603927152
UPC #
-
Country of Origin
Multiple
Item
Decontamination Shower
Flow Rate
5 gpm
Shower Spray Head Material
PVC
Includes
Carry Sleeve/Bag, Foundation Stake Kit, Straps
Standards
ANSI/ISEA 113 - 2013, ANSI Z358.1-2014
Color
Blue, Green, White
Weight Empty
85 lb
Shelf Life
5 yr
Configuration
Single Patient
Material
PVC
Inlet Pipe Gender
Female
Includes Drench Hose
Yes
Inlet Pipe Thread Type
NPT
Maximum Flow Rate
5 gpm
Number of Stations
1
Number of Eyewash Spray Heads
5
Spray Head Material
PVC-U
Number of Spray Heads
5
For Patient Type
Ambulatory
Shower Frame Material
PVC
Decontamination Component
Shower System
Containment Pool Frame Material
PVC
Portable Shower Type
Framed
Enclosed
Yes
Wire Color
Blue, Green, White

Dimensions

Height
7 ft
Inlet Fitting Size
1/4 in
Width
4 ft
Length
4 ft
Inlet Pipe Size
1 1/4 in
Installed Height
7 ft
Installed Width
4 ft
Installed Depth
4 ft
Hose Length
5 in

Description

Decontamination Shower, Color Blue, Green, White, Containment Pool Frame Material PVC, Decontamination Component Shower System, Installed Depth 4 ft, Installed Height 7 ft, Installed Width 4 ft, Enclosed Yes, For Patient Type Ambulatory, Hose Length 5 in, Includes Drench Hose Yes, Inlet Pipe Gender Female, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Maximum Flow Rate 5 gpm, Number of Spray Heads 5, Number of Stations 1, Shower Frame Material PVC, Spray Head Material PVC-U

Ratings & reviews