Temporary Job Site Light, White
Mfr # F-SFLL-5M
Zoro # G6413611
product price: $1,230.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Includes
5 Meter Strip, Foldable LED Lighting
Features
5610 Lumens
For Use With
Decontamination Showers, Pneumatic Shelters
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-SFLL-5M
Zoro #
G6413611
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Details
Item
Temporary Job Site Light
Voltage
12 V
Includes
5 Meter Strip, Foldable LED Lighting
Features
5610 Lumens
For Use With
Decontamination Showers, Pneumatic Shelters
Color
White
Description
Temporary Job Site Light, Color White, Width 3 in, For Use With Decontamination Showers, Pneumatic Shelters, Voltage 12 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.