Transom Style Rescue Boat, Red, 14 ft.
Mfr # F-YRR430D
Zoro # G6887443
product price: $8,269.99
/eaKey Features
Material
1800 dtex PVC
Standards
US Coast Guard Standards
Dimensions
14 ft, 20 in Tubes
Includes
(2) Oars, Foot Pump, Gas Can Strap/Cover, 13 ft (8 mm Dia) Towing Rope/Lifeline, Repair Kit, Single use Carry Sleeve/Bag (Transom Boats Offer 1 Boat and 1 Floor Carry Sleeve/Bag), Wooden Seat
Color
Black/Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-YRR430D
Zoro #
G6887443
UPC #
-
Country of Origin
Multiple
Dimensions
Dimensions
14 ft, 20 in Tubes
Overall Width
6 1/4 ft
Overall Length
14 ft
Details
Item
Rescue Boat
Material
1800 dtex PVC
Standards
US Coast Guard Standards
Includes
(2) Oars, Foot Pump, Gas Can Strap/Cover, 13 ft (8 mm Dia) Towing Rope/Lifeline, Repair Kit, Single use Carry Sleeve/Bag (Transom Boats Offer 1 Boat and 1 Floor Carry Sleeve/Bag), Wooden Seat
Color
Black/Red
Number of Passengers - Maximum
8
Load Capacity
2,200 lb
Description
Transom Style Rescue Boat, Material 1800 dtex PVC, Color Red, Dimensions 14 ft., 20 In Tubes, Standards US Coast Guard Standards, Includes Wooden Seat, Storage Sleeve, (2) Oars, Repair Kit, Lifeline, Tow Rope, Foot Pump, Standard Over Inflation Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.