Zoro Homepage

Transom Style Rescue Boat, Red, 16 ft .

  • Mfr # F-YRR480D

  • Zoro # G6887400


product price: $9,714.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
1800 dtex PVC
Standards
US Coast Guard Standards
Dimensions
16 ft, 20 1/2 in Tubes
Includes
(2) Oars, Foot Pump, Gas Can Strap/Cover, 13 ft (8 mm Dia) Towing Rope/Lifeline, Repair Kit, Single use Carry Sleeve/Bag (Transom Boats Offer 1 Boat and 1 Floor Carry Sleeve/Bag), Wooden Seat
Color
Black/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-YRR480D
Zoro #
G6887400
UPC #
-
Country of Origin
Multiple

Dimensions

Dimensions
16 ft, 20 1/2 in Tubes
Overall Length
16 ft
Overall Width
7 1/4 ft

Details

Item
Rescue Boat
Material
1800 dtex PVC
Standards
US Coast Guard Standards
Includes
(2) Oars, Foot Pump, Gas Can Strap/Cover, 13 ft (8 mm Dia) Towing Rope/Lifeline, Repair Kit, Single use Carry Sleeve/Bag (Transom Boats Offer 1 Boat and 1 Floor Carry Sleeve/Bag), Wooden Seat
Color
Black/Red
Load Capacity
2,450 lb
Number of Passengers - Maximum
11

Description

Transom Style Rescue Boat, Material 1800 dtex PVC, Color Red, Dimensions 16 ft ., 20-1/2 In Tubes, Standards US Coast Guard Standards, Includes Wooden Seat, Storage Sleeve, (2) Oars, Repair Kit, Lifeline, Tow Rope, Foot Pump, Standard Over Inflation Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.