Zoro Homepage
This item is Discontinued.
Fsq Adapter, 220mm, Bore, 290mm, 133mm H3048*220MM

Adapter, 220mm, Bore, 290mm, 133mm (Discontinued)

  • Mfr # H3048*220MM
  • Zoro # G3804477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3048*220MM
Zoro #
G3804477
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Adapter, 220mm Bore, 290mm OD, 133mm W

Description

Adapter,220mm,Bore,290mm,133mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.