Zoro Homepage
This item is Discontinued.
Fsq Adapter, 410mm, Bore, 520mm, 228mm H3088*410MM

Adapter, 410mm, Bore, 520mm, 228mm (Discontinued)

  • Mfr # H3088*410MM
  • Zoro # G3804188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3088*410MM
Zoro #
G3804188
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Adapter, 410mm Bore, 520mm OD, 228mm W

Description

Adapter,410mm,Bore,520mm,228mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.