Zoro Homepage
This item is Discontinued.
Fsq Adapter 6-7/16in. Bore 230mm, 161mm HA2336*6-7/16

Adapter 6-7/16in. Bore 230mm, 161mm (Discontinued)

  • Mfr # HA2336*6-7/16
  • Zoro # G3803366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA2336*6-7/16
Zoro #
G3803366
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Adapter 6 7/16in. Bore 230mm OD 161mm W

Description

Adapter 6-7/16in. Bore 230mm,161mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.