Shop FSQ
See all product information
Create Account
BearingLockWasher, 6.188", Steel, 19, AN26
- Mfr # W26
- Zoro # G3800870
product price:Â
$
14.79
/ea
Key Features
Compatible Lock Nut
AN26
System of Measurement
Inch
Outside Diameter
7 1/64 in
Face Diameter
6.188 in
Inner Tab Width
0.435 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W26
- Zoro #
- G3800870
- UPC #
- -
- Country of Origin
- United States
- Item
- Bearing Lock Washer
- Compatible Lock Nut
- AN26
- System of Measurement
- Inch
- Number of Tabs
- 19
- Material
- Steel
- Compatible Bearing Series
- 1200, 1300, 2220, 22300, 23200
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Outside Diameter
- 7 1/64 in
- Face Diameter
- 6.188 in
- Inner Tab Width
- 0.435 in
- For Nominal Shaft Diameter
- 5 3/16 in
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, 2220, 22300, 23200, Compatible Lock Nut AN26, Face Diameter 6.188 in, For Nominal Shaft Diameter 5 3/16 in, Inner Tab Width 0.435 in, Material Steel, Number of Tabs 19, Outside Diameter 7 1/64 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.