FT-Weld(TM) Full Body Harness, S/M, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 7040SM
Zoro # G112007574
product price: $623.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7040SM
Zoro #
G112007574
UPC #
-
Country of Origin
United States
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Safety Features Rescue Loop, Chest Strap Buckles Quick-Connect, Harness Color Dark Gray, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, Oil & Gas, ANSI Standards Met ANSI Z359.11-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.