Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylic Dispensing Bin, Medium

  • Mfr # 246717

  • Zoro # G805299262


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Length
7.5 in
Width
10.5 in
Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246717
Zoro #
G805299262
UPC #
-
Country of Origin
United States

Dimensions

Length
7.5 in
Width
10.5 in
Height
10.5 in

Description

Acrylic Dispensing Bins are convenient for storing and dispensing pipette tips, micro-tubes, stoppers, or other small laboratory items. Unique magnetic door allows quick access of contents. Dispensing Bins are constructed of heavy duty acrylic for rugged everyday use. Manufactured of 1/8" clear acrylic that allows full view of contents and withstands temperature down to -70°C.
Dimensions (Inches): 6.25 x 10.5 x 9.5HShipping Weight: 2 lbs
Shipping Dimensions: 10.50 x 10.50 x 7.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.