Dispensing Bin, Clear, Acrylic, 9 1/2 in L x 5 1/2 in W x 9 in H

  • Mfr # BCAM-S

  • Zoro # G8986661


product price:  $54.90
/ea

Key Features

Material
Acrylic
Color
Clear
Length
9 1/2 in
Width
5 1/2 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCAM-S
Zoro #
G8986661
UPC #
-
Country of Origin
United States

Dimensions

Length
9 1/2 in
Width
5 1/2 in
Height
9 in
Overall Length
6-1/2 in; 9-1/4 in
Overall Width
4 in; 5 in
Overall Height
3 in; 5 in
Overall L x W x H
9 1/2 in L x 5 1/2 in W x 9 in H

Details

Item
Dispensing Bin
Material
Acrylic
Color
Clear
Includes
Anti-Skid Rubber Feet, Door Magnet, Hinged Top Door, Mounting Hardware
Type
Wall-Mountable
Autoclavable
No
Product Type
Dispensing Bin
Number of Compartments
1

Description

Item Dispensing Bin, Number of Compartments 1, Autoclavable No, Material Acrylic, Finish Smooth, Clear, Height 9 in, Length 9 1/2 in, Width 5 1/2 in, Includes Anti-Skid Rubber Feet, Door Magnet, Hinged Top Door, Mounting Hardware

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.