
Dispensing Bins
Mfr # 353125
Zoro # G816556309
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Material
Heavy Duty Clear Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353125
Zoro #
G816556309
UPC #
-
Country of Origin
Unknown
Dimensions
Height
7.5 in
Details
Item
Dispensing Bins
Material
Heavy Duty Clear Acrylic
Description
Dispensing Bins are convenient for storing and dispensing pipette tips, tubes, stoppers or other laboratory items. Clear bins allow quick access to contents and feature magnetic hinged door that stays open during use. Constructed of heavy duty clear acrylic, for rugged everyday use. Designed for wall or benchtop. Clear acrylicThree compartmentsMagnetic doorsBin Dimensions ID: 4 x 6.5 x 6.75 H InchesDimensions OD: 12.5 x 7 x 7.5 H InchesShipping Weight: 3.5001 lbsShipping Dimensions: 16.00 x 10.00 x 8.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.