Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KimWipes Push-Up Dispenser

  • Mfr # 246700

  • Zoro # G305299694


product price: $43.95
/ea

Key Features

Length
4.5 in
Width
5.63 in
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246700
Zoro #
G305299694
UPC #
-
Country of Origin
United States

Dimensions

Length
4.5 in
Width
5.63 in
Height
5.5 in

Description

Designed to provide instant dispensing of Kimwipes. Ideal dispenser always has next tissue pushed up and ready to use. Eliminates fallen tissues inside of box. Easy to use, remove box cut-outs and place in dispenser. Durable polystyrene construction.
Tissues are ready for instant useTissue retrieval convenienceEliminates wasteShipping Weight: 2 lbs
Shipping Dimensions: 5.63 x 5.50 x 4.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.