Zoro Homepage

Smooth Rack, Poly, White, 72 Tubes

  • Mfr # 182020

  • Zoro # G404965933


product price: $37.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182020
Zoro #
G404965933
UPC #
-
Country of Origin
United States

Description

Innovative rack features uniquely designed supports that prevent tubes from slipping out of position. Holds a variety of tube sizes from 10 - 17 mm diameter with a total capacity of 72 tubes. Manufactured from heavy duty polypropylene for durability and excellent chemical resistance. Rack can be autoclaved.
Accommodate 10 - 17 mm tubes Holds up to 72 tubes Pegs keep tubes uprightShipping Weight: 1 lbs
Shipping Dimensions: 9.75 x 5.00 x 2.63
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.