Shop FTS
See all product information
Create Account
Break Hammer w/ Tamper and Spike Driver
- Mfr # FTS20202-TA + FTS20202-TIP + MXF368-1XC
- Zoro # G823392280
product price:Â
$
5,682.99
/ea
Free Shipping & Returns
Key Features
Impact Energy
50 ft-lb
Battery Capacity
6.0Ah
Includes
MXF368-1XC Break Hammer, Spike Driver, Tamper Attachment
Handle Type
T-Handle
Chuck Size
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS20202-TA + FTS20202-TIP + MXF368-1XC
- Zoro #
- G823392280
- UPC #
- -
- Country of Origin
- Multiple
- Impact Energy
- 50 ft-lb
- Battery Capacity
- 6.0Ah
- Includes
- MXF368-1XC Break Hammer, Spike Driver, Tamper Attachment
- Handle Type
- T-Handle
- Tool Weight
- 75 lb
- Number of Chisel Positions
- 1
- Vibration Level
- 4.9 m/sq sec
- Number of Speed Settings
- 1
- Cordless Tool Kit Contents
- (1) Battery, (1) Charger
- Chuck Style
- Hex
- Includes Battery
- Battery Included
- Sound Level
- 105 dB
- Voltage
- 72V DC
- Blows per Minute - Maximum
- 1,300 bpm
Dimensions
- Chuck Size
- 1 1/8 in
Description
Break Hammer Kit, Voltage 72V DC, Chuck Style Hex, Impact Energy 50 ft-lb, Tool Weight 75 lb, Handle Type T-Handle, Number of Speed Settings 1, Vibration Level 4.9 m/sq sec, Sound Level 105 dB, Brushless Motor Yes, Battery Capacity 6.0Ah, Cordless Tool Kit Contents (1) Battery, (1) Charger, Number of Chisel Positions 1, Includes MXF368-1XC Break Hammer, Spike Driver, Tamper Attachment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.