Shop FTS
See all product information
Create Account
EZ Jack Kit
- Mfr # FTS28351-TO + 48-59-1300
- Zoro # G423392277
product price:Â
$
6,409.99
/ea
Free Shipping & Returns
Key Features
Includes
3/4 in Deep Impact Socket, EZ Jack
Load Capacity
5 ton
Jack Type
Railroad Jack
Features
Attachable Wide Base Plate for Soft Ground, Compatible with the Milwaukee(R) 2967-20 Impact, Faster and More Efficient Than Any Other Jack, Safety Lock Feature when Impact Removed
Maximum Lift Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS28351-TO + 48-59-1300
- Zoro #
- G423392277
- UPC #
- -
- Country of Origin
- Multiple
- Includes
- 3/4 in Deep Impact Socket, EZ Jack
- Load Capacity
- 5 ton
- Jack Type
- Railroad Jack
- Features
- Attachable Wide Base Plate for Soft Ground, Compatible with the Milwaukee(R) 2967-20 Impact, Faster and More Efficient Than Any Other Jack, Safety Lock Feature when Impact Removed
- Power Source
- Battery
Dimensions
- Maximum Lift Height
- 6 in
- Fits Chest Size
- Attachable Wide Base Plate for Soft Ground, Compatible with the Milwaukee(R) 2967-20 Impact, Faster and More Efficient Than Any Other Jack, Safety Lock Feature when Impact Removed
Description
EZ Jack Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.