Shop FTS
See all product information
Create Account
Railroad Spike Puller
- Mfr # FTS20182-156
- Zoro # G222783825
product price:Â
$
4,399.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 in
Compatible Brand
Milwaukee
Drive Size
1/2 in
Overall Length
2 in
Includes
5/8 in Impact Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS20182-156
- Zoro #
- G222783825
- UPC #
- -
- Country of Origin
- Multiple
- Compatible Brand
- Milwaukee
- Includes
- 5/8 in Impact Socket
- Compatible Manufacturer Model Number
- 2967-20
- Features
- 2 Times Faster, 3 Second Set up Time, Engineered, Tested and Built for the Railroad, Lightweight, Pulls Dead Head Spikes with Special Claw
- Compatible Product Type
- 1/2 in Impact Wrench
- Item
- Railroad Spike Puller
- Product Type
- Spike Puller
Dimensions
- Overall Height
- 2 in
- Drive Size
- 1/2 in
- Overall Length
- 2 in
- Overall Width
- 4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
- Fits Chest Size
- 2 Times Faster, 3 Second Set up Time, Engineered, Tested and Built for the Railroad, Lightweight, Pulls Dead Head Spikes with Special Claw
Description
Railroad Spike Puller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.