Shop FTS
See all product information
Create Account
Rail/Tie Lifting Jack Tool, 5 ton
- Mfr # FTS28351-TO
- Zoro # G022784558
product price:Â
$
5,093.99
/ea
Free Shipping & Returns
Key Features
Number of Wheels
0
Maximum Lift Height
6 in
Load Capacity
5 ton
Includes
5/8 in Impact Socket, EZ-Jack Pad, EZ-Jack Unit
Jack Type
Railroad Jack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTS28351-TO
- Zoro #
- G022784558
- UPC #
- -
- Country of Origin
- Multiple
- Number of Wheels
- 0
- Load Capacity
- 5 ton
- Includes
- 5/8 in Impact Socket, EZ-Jack Pad, EZ-Jack Unit
- Jack Type
- Railroad Jack
- Features
- Attachable Wide Base Plate for Soft Ground, Faster and more Efficient than any other Jack, Safety Lock Feature when Impact Removed
- Power Source
- Battery
Dimensions
- Maximum Lift Height
- 6 in
- Fits Chest Size
- Attachable Wide Base Plate for Soft Ground, Faster and more Efficient than any other Jack, Safety Lock Feature when Impact Removed
Description
Rail/Tie Lifting Jack Tool, Jack Type Railroad Jack, Load Capacity 5 ton, Maximum Lift Height 6 in, Power Source Battery, Features Attachable Wide Base Plate for Soft Ground, Faster and more Efficient than any other Jack, Safety Lock Feature when Impact Removed, Includes 5/8 in Impact Socket, EZ-Jack Pad, EZ-Jack Unit, Number of Wheels 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.