Danger High Voltage Stickers, Small, Heavy-Duty Labels for Machinery and Equipment, 2in x 1in, 20PK
- Mfr # Z-2X1VOLT-20PK
- Zoro # G615577239
product price:Â
$
34.49
/pk of 20, $1.72/ea
Key Features
Material
Heavy-Duty Vinyl
Width
1 In
Standards
ASTM-D-882
Shape
Rectangular
Legend
Danger - High Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1VOLT-20PK
- Zoro #
- G615577239
- UPC #
- 769152879369
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Danger - High Voltage
- Write on Surface
- All Surfaces: Metal, Plastic, Steel
- No. of Labels
- 20
- Finish
- Overlaminate
- UV Resistant
- Yes
- Features
- Ultra High-Tack Adhesive; Abrasion Resistant; Chemical Resistant; Weather Resistant
- Indoor / Outdoor
- YES
- Adhesive
- Permanent Adhesive
- Operating Temp. Range
- -40 Degrees to 180 Degrees F (-40 Degrees to 82 Degrees C)
- Laminated
- YES
- Printed Language
- English
- Application
- Peel & Stick
- Preprinted Text
- Danger - High Voltage
- Language
- English
- Product Type
- Danger Labels
- Label Color
- Red/White
- Item
- Identification Label
Dimensions
- Width
- 1 In
- Thickness
- 4.5 mil
- Length
- 2 In
Description
COMPACT and VERSATILE DESIGN: Small but impactful, our 2x1 inch Danger High Voltage stickers are perfect for powered machinery and equipment. Ensure compliance, reduce risks, and minimize liability with this essential safety tool.DURABLE WEATHERPROOF PERFORMANCE: Designed to last in harsh conditions, these heavy-duty labels stick securely to plastics, metals, galvanized steel, and other substrates. Resistant to rust, moisture, and wear, they maintain visibility over time for maximum reliability.COST-EFFECTIVE SAFETY SOLUTION: Protect your team and business with this affordable investment in workplace safety. These signs support compliance with safety regulations, helping to avoid costly penalties or legal issues.FOR INDUSTRY PROFESSIONALS: These stickers serve industries like manufacturing, construction, agriculture, mining, and heavy equipment operations. Trusted by professionals nationwide for quality and durability.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.