Shop FUEL STICKERS
See all product information
Create Account
DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 20PK
- Mfr # Z-262DEF-20PK
- Zoro # G011363160
product price:Â
$
61.29
/pk of 20, $3.06/ea
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
DEF - Diesel Exhaust Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-262DEF-20PK
- Zoro #
- G011363160
- UPC #
- 793945188895
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- DEF - Diesel Exhaust Fluid
- Features
- Ultra High-Tack Adhesive
- Finish
- Gloss Laminate
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Laminated
- Yes
- Self-Adhesive
- Acrylic Emulsion
- Printed Language
- English
- Application
- Peel & Stick
- Item
- Identification Label
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- UV Resistant
- Yes
- Label Type
- Peel & Stick
- Product Type
- Fuel Labels-Large
- Language
- English
- Label Color
- Blue
- Preprinted Text
- DEF
Dimensions
- Width
- 6 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Description
DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 20PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.