Shop FUEL STICKERS
See all product information
Create Account
Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Green/White, 2''x1'', 40PK
- Mfr # Z-2X1DG-40PK
- Zoro # G111363121
product price:Â
$
57.69
/pk of 40, $1.44/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Diesel (Green)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1DG-40PK
- Zoro #
- G111363121
- UPC #
- 608011477158
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Diesel (Green)
- Legend/Background Color
- Green
- UV Resistant
- Yes
- Application
- Peel & Stick
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Laminated
- Yes
- Self-Adhesive
- Acrylic Emulsion
- Item
- Identification Label
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Features
- Ultra High-Tack Adhesive
- Printed Language
- English
- Finish
- Gloss Laminate
- Label Type
- Peel & Stick
- Product Type
- Fuel Labels-Medium
- Label Color
- Green
- Language
- English
- Preprinted Text
- Diesel (Green)
Dimensions
- Width
- 2 in
- Thickness
- 4.5 mil
- Length
- 1 inch
- Height
- 1 in
Description
Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Green/White, 2''x1'', 40PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.