Shop FUEL STICKERS
See all product information
Emergency Stop Sticker, Powered Machinery and Equipment, Heavy-Duty, Indoor Outdoor, 6in x2in, 20PK
Mfr # 6X2STOP-20PK
Zoro # G222579374
product price:Â $31.99
/pk 20, $1.60/eaKey Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6X2STOP-20PK
Zoro #
G222579374
UPC #
769152879949
Country of Origin
United States
Dimensions
Width
1 in
Thickness
4.5 Mil
Length
2 in
Details
Material
Heavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Legend
Emergency Stop
Laminated
Yes
Item
Maintenance Series Labels
Indoor / Outdoor
Both
Features
Ultra High-Tack Adhesive
Operating Temp. Range
-40°F to +180°F (-40°C to +82°C)
UV Resistant
Yes
Printed Language
English
Adhesive
Permanent Adhesive
Application
Peel & Stick
Finish
Overlaminate
Description
In a world where preparedness can mean the difference between a minor incident and a major crisis, our Emergency Shut Off sticker is your ally. Don't wait until it's too late - invest in safety, compliance, and peace of mind. Stay ahead, reduce risks, and minimize liability with our Emergency Stop Sticker Sign. It pays to be prepared. Key Features: Vivid Clarity: Bold, high-contrast text offers maximum visibility. Whether in low-light conditions or from a distance, it communicates the vital message effectively. Versatile Application: Purposefully designed to be small and versatile enough for various machinery and equipment. Can be used on large industrial machinery or smaller tools. Ideal for professionals in manufacturing, construction, maintenance, and operations. Compliance Assurance: Rest easy, knowing our sticker helps you meet safety and regulatory requirements. By clearly marking emergency disconnect points, you demonstrate a commitment to the safety of your facility and its personnel. Premium Durability: Built to withstand the rigors of demanding industrial environments, our Gas Shut Off Valve Sticker boasts exceptional durability with commercial grade laminates and adhesive, meaning it resists fading, abrasion, and harsh conditions, ensuring your safety message remains crystal clear over time. Quick Installation: Application is a breeze; simply peel and stick. The adhesive backing ensures a secure and long-lasting attachment, even on challenging surfaces. Emergency Preparedness: In critical situations, fast and decisive action is essential. With our Fuel Shut Off Valve Label, you equip your team and first responders with the knowledge they need to locate and control fuel sources swiftly. Cost-Effective: Our sticker is not only affordable but also contributes to accident prevention, minimizing potential downtime, costly repairs, and liability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.