Shop FUEL STICKERS
See all product information
Create Account
Ethanol Free Sticker, No Ethanol: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 2PK
- Mfr # Z-262ETH-2PK
- Zoro # G811363056
product price:Â
$
10.19
/pk of 2, $5.10/ea
Sold in multiples of 5Â pks for
$50.95
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Ethanol Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-262ETH-2PK
- Zoro #
- G811363056
- UPC #
- 850008703553
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Ethanol Free
- Laminated
- Yes
- Item
- Identification Label
- Finish
- Gloss Laminate
- Features
- Ultra High-Tack Adhesive
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Application
- Peel & Stick
- UV Resistant
- Yes
- Printed Language
- English
- Self-Adhesive
- Acrylic Emulsion
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Label Type
- Peel & Stick
- Language
- English
- Product Type
- Fuel Labels-Large
- Label Color
- Red
- Preprinted Text
- Ethanol Free
Dimensions
- Width
- 6 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Description
Ethanol Free Sticker, No Ethanol: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 2PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.