Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 4PK
- Mfr # Z-462FIRE-4PK
- Zoro # G811363124
product price:Â
$
8.55
/pk of 4, $2.14/ea
Sold in multiples of 5Â pks for
$42.75
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Fire Extinguisher
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-462FIRE-4PK
- Zoro #
- G811363124
- UPC #
- 693634998401
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Thickness
- 4.5 mil
- Length
- 2 inch
- Height
- 2 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Fire Extinguisher
- Finish
- Gloss Laminate
- Features
- Ultra High-Tack Adhesive
- UV Resistant
- Yes
- Self-Adhesive
- Acrylic Emulsion
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Printed Language
- English
- Laminated
- Yes
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Item
- Identification Label
- Application
- Peel & Stick
- Label Type
- Peel & Stick
- Preprinted Text
- Fire Extinguisher
- Language
- English
- Product Type
- Safety Labels
- Label Color
- Red
Description
Welcome to a world where fire safety and compliance are seamlessly integrated into your environment. With our top-rated Fire Extinguisher Sticker, you're not only buying a product; you're investing in a superior standard of safety and regulatory adherence.Never compromise on accessibility. Our premium vinyl Fire Extinguisher sign is crafted with striking, high-contrast colors, designed to catch the eye and guide users to fire safety equipment without delay. In an emergency, every second counts, and with our sticker, you can rest assured that your extinguisher will never go unnoticed.Strength and longevity are at the core of our offering. Each Fire Extinguisher inside label is produced using superior-quality vinyl, engineered for indoor and outdoor resilience so your sticker remains vibrant and intact, year after year.One size doesn't fit all in the realm of safety compliance. That's why our Fire Extinguisher stickers are available in various sizes to perfectly suit your unique needs. From cozy office spaces to expansive industrial settings, there's a sticker designed to fit your premises.Our fire safety stickers employ universally recognized symbols, making fire safety equipment easily identifiable, irrespective of language proficiency. We're here to ensure that everyone in your facility understands safety protocols, promoting a culture of safety.Choosing our Fire Extinguisher decal is a declaration of your commitment to safety and quality. Its a testament to the care you place in ensuring your space is safe, visible, and compliant with all safety regulations. With our stickers, youre always a step ahead.Make safety your priority with our Fire Extinguisher wall signs. This is not just about ticking a compliance box; it's about creating a safer environment, a commitment to fire safety, and a duty of care to all occupants. Choose the best, because safety deserves nothing less.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.