Fuel Shut Off Sticker Small, Fuel Shut Off Sign, for Small Engines, Hvy-Dty, 2''x1'', 20PK
- Mfr # Z-2X1FSO-20PK
- Zoro # G611363096
product price:Â
$
35.69
/pk of 20, $1.78/ea
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Fuel Shut Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-2X1FSO-20PK
- Zoro #
- G611363096
- UPC #
- 753287153470
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Fuel Shut Off
- Finish
- Gloss Laminate
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Self-Adhesive
- Acrylic Emulsion
- Printed Language
- English
- Application
- Peel & Stick
- Features
- Ultra High-Tack Adhesive
- UV Resistant
- Yes
- Laminated
- Yes
- Item
- Identification Label
- Label Type
- Peel & Stick
- Preprinted Text
- Fuel Shut Off
- Label Color
- Red
- Language
- English
Description
Fuel Shut Off Sticker, your key to fostering a workplace culture of safety and visibility. In any industrial or commercial setting where small engines are prevalent, knowing the location of fuel shut-offs is paramount for emergency preparedness and overall safety. This sticker serves as a visual reminder, ensuring that crucial information is readily accessible to all personnel, from seasoned veterans to new hires.Imagine a scenario: a new employee is tasked with operating machinery equipped with a small engine. In the event of an emergency or routine maintenance procedure, having clear, easily identifiable markers for fuel shut-off locations can mean the difference between a minor inconvenience and a potentially dangerous situation. With the Fuel Shut Off Sticker prominently displayed, new hires can quickly locate and activate the shut-off, minimizing risks and promoting a proactive approach to safety.But the benefits extend beyond emergency situations. By integrating the Fuel Shut Off Sticker into your workplace environment, you create a culture where safety is prioritized and visibility is paramount. Whether conducting routine inspections, training sessions, or simply going about daily operations, having these visual cues reinforces best practices and encourages mindfulness among all employees.Crafted with durability and longevity in mind, the Fuel Shut Off Sticker is designed to withstand the demands of industrial environments. Its weather-resistant materials and strong adhesive ensure a secure attachment to any surface, providing reliable performance even in the harshest conditions.By investing in the Fuel Shut Off Sticker, you're not just enhancing workplace safety you're fostering a culture of preparedness, awareness, and accountability. From training new hires to empowering seasoned professionals, this sticker serves as a tangible reminder of the importance of fuel shut-off procedures in maintaining a safe and efficient work environment.Make safety a priority and visibility a standard with the Fuel Shut Off Sticker. Empower your team, protect your assets, and cultivate a workplace culture where safety always comes first.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.