Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK
- Mfr # Z-262GAS-10PK
- Zoro # G811363049
product price:Â
$
32.99
/pk of 10, $3.30/ea
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Gasoline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-262GAS-10PK
- Zoro #
- G811363049
- UPC #
- 793945188826
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Gasoline
- Self-Adhesive
- Acrylic Emulsion
- Features
- Ultra High-Tack Adhesive
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Laminated
- Yes
- Finish
- Gloss Laminate
- Application
- Peel & Stick
- Printed Language
- English
- Item
- Identification Label
- UV Resistant
- Yes
- Label Type
- Peel & Stick
- Label Color
- Red
- Product Type
- Fuel Labels-Large
- Language
- English
- Preprinted Text
- Gasoline
Dimensions
- Width
- 6 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Description
Gasoline Label: Gas Sticker for Fuel Can & Outdoor Power Equipment, Hvy-Dty, 6''x2'', 10PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.