Shop FUEL STICKERS
See all product information
Create Account
Herbicide Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 20PK
- Mfr # Z-6X2HRB-20PK
- Zoro # G411363135
product price:Â
$
57.59
/pk of 20, $2.88/ea
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Herbicide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-6X2HRB-20PK
- Zoro #
- G411363135
- UPC #
- 693634997688
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Herbicide
- UV Resistant
- Yes
- Laminated
- Yes
- Features
- Ultra High-Tack Adhesive
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Self-Adhesive
- Acrylic Emulsion
- Printed Language
- English
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Finish
- Gloss Laminate
- Application
- Peel & Stick
- Item
- Identification Label
- Label Type
- Peel & Stick
- Product Type
- Warning Labels
- Preprinted Text
- Herbicide
- Language
- English
- Label Color
- Yellow
Dimensions
- Width
- 6 in
- Thickness
- 4.5 mil
- Length
- 2 inch
- Height
- 2 in
Description
Herbicide Only - Warning Sticker. Made for any type of pump, garden, and pressure sprayer. Keep your or your customers lawn and garden safe with a simple warning stickers. Didn't finish the whole tank? Now you won't forget what's in the bottle for next time!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.