
Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 2''x1'', 48PK
Mfr # Z-2X1HF-48PK
Zoro # G111363176
product price:Â $63.59
/pk 48, $1.32/eaKey Features
Header
Hydraulic Fluid
Material
VinylHeavy-Duty Vinyl
Width
2 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-2X1HF-48PK
Zoro #
G111363176
UPC #
693634998623
Country of Origin
United States
Dimensions
Width
2 inch
Length
1 inch
Thickness
4.5 Mil
Details
Header
Hydraulic Fluid
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Legend
Hydraulic Fluid
Laminated
YES
Printed Language
English
Application
Peel & Stick
Finish
Gloss Laminate
UV Resistant
Yes
Self-Adhesive
Acrylic Emulsion
Operating Temp. Range
35°F, (2°C)
Indoor/Outdoor Usage
YES
Item
Identification Label
Features
Ultra High-Tack Adhesive
Description
Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 2''x1'', 48PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.