
Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 2''x1'', 4PK
Mfr # Z-2X1HF-4PK
Zoro # G511363196
product price:Â $9.19
/pk 4, $2.30/ea
Sold in multiples of 5 for $45.95
Key Features
Header
Hydraulic Fluid
Material
VinylHeavy-Duty Vinyl
Width
2 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z-2X1HF-4PK
Zoro #
G511363196
UPC #
693634998579
Country of Origin
United States
Dimensions
Width
2 inch
Thickness
4.5 Mil
Length
1 inch
Details
Header
Hydraulic Fluid
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Legend
Hydraulic Fluid
Laminated
YES
UV Resistant
Yes
Operating Temp. Range
35°F, (2°C)
Features
Ultra High-Tack Adhesive
Application
Peel & Stick
Item
Identification Label
Printed Language
English
Self-Adhesive
Acrylic Emulsion
Finish
Gloss Laminate
Indoor/Outdoor Usage
YES
Description
Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 2''x1'', 4PK
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.