
Kerosene Sticker, Fuel Type Label: Forced Air Heater, Lantern, Stove, Hvy-Dty, 2''x1'', 40PK
Mfr # Z-2X1KER-40PK
Zoro # G711363033
product price:Â $61.29
/pk 40, $1.53/eaKey Features
Header
Kerosene
Material
VinylHeavy-Duty Vinyl
Width
2 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-2X1KER-40PK
Zoro #
G711363033
UPC #
608011477110
Country of Origin
United States
Dimensions
Width
2 inch
Thickness
4.5 Mil
Length
1 inch
Details
Header
Kerosene
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Legend
Kerosene
Printed Language
English
Finish
Gloss Laminate
Application
Peel & Stick
Features
Ultra High-Tack Adhesive
Self-Adhesive
Acrylic Emulsion
Laminated
YES
Item
Identification Label
Operating Temp. Range
35°F, (2°C)
UV Resistant
Yes
Indoor/Outdoor Usage
YES
Description
Kerosene Sticker, Fuel Type Label: Forced Air Heater, Lantern, Stove, Hvy-Dty, 2''x1'', 40PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.