
Methanol Sticker: Fuel Identification Label, Heavy Duty, Red/White, 6''x2'', 2PK
Mfr # Z-262MTH-2PK
Zoro # G711363170
product price: $9.19
/pk 2, $4.60/ea
Sold in multiples of 5 for $45.95
Key Features
Header
Methanol
Material
VinylHeavy-Duty Vinyl
Width
6 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z-262MTH-2PK
Zoro #
G711363170
UPC #
753287153487
Country of Origin
United States
Dimensions
Width
6 inch
Thickness
4.5 Mil
Length
2 inch
Details
Header
Methanol
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Red
Legend
Methanol
UV Resistant
Yes
Printed Language
English
Operating Temp. Range
35°F, (2°C)
Finish
Gloss Laminate
Application
Peel & Stick
Item
Identification Label
Laminated
YES
Indoor/Outdoor Usage
YES
Features
Ultra High-Tack Adhesive
Self-Adhesive
Acrylic Emulsion
Description
METHANOL SAFETY LABELS-SAFEGUARD YOUR WORKPLACEMethanol Stickers, designed to reinforce safety, compliance, and responsible handling in your workplace. Methanol, a versatile yet potentially hazardous chemical, deserves the utmost attention to ensure secure usage. Our Methanol Safety Labels are your trusted solution to promote a culture of safety and responsibility in your organization.Key Features:1. Safety First - Protect Your Team:The safety of your employees is a top priority. Our Methanol Labels help you create a secure working environment by clearly marking Methanol containers and areas, promoting cautious and responsible handling.2. Regulatory Compliance Made Simple:Many jurisdictions require the labeling of hazardous materials, including Methanol, as a crucial step to adhere to safety and environmental regulations. 3. Emergency Response Readiness:Accidents can happen, and it's essential to be prepared. Our Methanol Labels provide vital information for emergency responders to identify and manage Methanol-related incidents effectively, minimizing potential harm and liabilities.4. Optimized Storage and Handling:Ensure the safe and efficient storage and handling of Methanol by providing your team with clear guidance. 5. Risk Reduction and Environmental Protection:Proper labeling minimizes the risk of accidental exposure, contamination, and mishandling, thereby safeguarding both your people and the environment. By choosing our labels, you demonstrate your commitment to safety and ecological responsibility.6. Empowering Your Workforce:Effective training is essential to ensure your personnel understand the properties and risks of Methanol. Our labels become a valuable component of safety training programs, equipping your team with the knowledge to handle Methanol safely and confidently.Material: Heavy-Duty Vinyl - indoor/outdoor use. Adhesive: Strong adhesive backing for easy and secure application.Size: 6 inch W x 2 inch L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.