Mixed Fuel Sticker 40:1, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 1'' Dia, 4PK
- Mfr # Z-1RMF40-4PK
- Zoro # G011363153
product price:Â
$
9.19
/pk of 4, $2.30/ea
Sold in multiples of 5Â pks for
$45.95
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Round
Legend
Mixed Fuel 40-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-1RMF40-4PK
- Zoro #
- G011363153
- UPC #
- 850008703294
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Thickness
- 4.5 mil
- Length
- 1 inch
- Height
- 1 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Round
- Legend
- Mixed Fuel 40-1
- Item
- Identification Label
- Features
- Ultra High-Tack Adhesive
- Printed Language
- English
- Finish
- Gloss Laminate
- Laminated
- Yes
- UV Resistant
- Yes
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Application
- Peel & Stick
- Self-Adhesive
- Acrylic Emulsion
- Label Type
- Peel & Stick
- Language
- English
- Preprinted Text
- Mixed Fuel 40-1
- Product Type
- Fuel Labels- Round
- Label Color
- Yellow/Red
Description
Mixed Fuel Sticker 40:1, 2-Cycle Label: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 1'' Dia, 4PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.