This item is Discontinued.

This item is Discontinued.
Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK (Discontinued)
Mfr #
Z-262NAT-24PK
Zoro #
G611363140
UPC # 693634998289
Country of Origin United States
Category Identification Labels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-262NAT-24PK
Zoro #
G611363140
UPC #
693634998289
Country of Origin
United States
Dimensions
Width
6 inch
Thickness
4.5 Mil
Length
2 inch
Details
Header
Natural Gas
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Legend
Natural Gas
Item
Identification Label
Features
Ultra High-Tack Adhesive
Operating Temp. Range
35°F, (2°C)
Application
Peel & Stick
Laminated
YES
Indoor/Outdoor Usage
YES
Self-Adhesive
Acrylic Emulsion
Finish
Gloss Laminate
UV Resistant
Yes
Printed Language
English
Description
Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 24PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.