Shop FUEL STICKERS
See all product information
Create Account
No Ethanol Sticker, Ethanol Free: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK
- Mfr # Z-2X1PGEF-20PK
- Zoro # G511363134
product price:Â
$
30.19
/pk of 20, $1.51/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
No Ethanol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1PGEF-20PK
- Zoro #
- G511363134
- UPC #
- 608011477028
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- No Ethanol
- Application
- Peel & Stick
- Laminated
- Yes
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Self-Adhesive
- Acrylic Emulsion
- Features
- Ultra High-Tack Adhesive
- Finish
- Gloss Laminate
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- UV Resistant
- Yes
- Printed Language
- English
- Item
- Identification Label
- Label Type
- Peel & Stick
- Label Color
- Red
- Language
- English
- Preprinted Text
- Ethanol Free
- Product Type
- Fuel Labels-Medium
Dimensions
- Width
- 2 in
- Thickness
- 4.5 mil
- Length
- 1 inch
- Height
- 1 in
Description
No Ethanol Sticker, Ethanol Free: Fuel Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 20PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.