Shop FUEL STICKERS
See all product information
Create Account
Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 20PK
- Mfr # Z-262ORD-20PK
- Zoro # G811363032
product price:Â
$
55.15
/pk of 20, $2.76/ea
Key Features
Material
Heavy-Duty Vinyl
Width
6 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Off Road Diesel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-262ORD-20PK
- Zoro #
- G811363032
- UPC #
- 793945188918
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Off Road Diesel
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Features
- Ultra High-Tack Adhesive
- Application
- Peel & Stick
- Finish
- Gloss Laminate
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Printed Language
- English
- Self-Adhesive
- Acrylic Emulsion
- UV Resistant
- Yes
- Laminated
- Yes
- Item
- Identification Label
- Label Type
- Peel & Stick
- Preprinted Text
- Off Road Diesel
- Label Color
- Red
- Language
- English
- Product Type
- Fuel Labels-Large
Dimensions
- Width
- 6 in
- Length
- 2 inch
- Thickness
- 4.5 mil
- Height
- 2 in
Description
Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 20PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.