
Shop FUEL STICKERS
See all product information
Pesticide Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 2PK
Mfr # Z-6X2PST-2PK
Zoro # G411363180
product price:Â $10.19
/pk 2, $5.10/ea
Sold in multiples of 5 for $50.95
Key Features
Header
Pesticide
Material
VinylHeavy-Duty Vinyl
Width
6 inch
Standards
ASTM-D-882
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Z-6X2PST-2PK
Zoro #
G411363180
UPC #
850008703379
Country of Origin
United States
Dimensions
Width
6 inch
Thickness
4.5 Mil
Length
2 inch
Details
Header
Pesticide
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Legend
Pesticide
Self-Adhesive
Acrylic Emulsion
Operating Temp. Range
35°F, (2°C)
Item
Identification Label
Finish
Gloss Laminate
Laminated
YES
Features
Ultra High-Tack Adhesive
Indoor/Outdoor Usage
YES
Printed Language
English
Application
Peel & Stick
UV Resistant
Yes
Description
Pesticide Only Insecticide - Warning Sticker 2-pack. Made for any type of pump, garden, and pressure sprayer. Keep your or your customers lawn and garden safe with a simple warning stickers. Didn't finish the whole tank? Now you won't forget what's in the bottle for next time!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.