Shop FUEL STICKERS
See all product information
Pinch Point Stickers (Multi-Direction Arrow), Pinch Point Warning, Safety, MRO Label, 2in x1in 20PK
Mfr # 2x1PINCH-ARROW-20PK
Zoro # G922579377
product price:Â $31.99
/pk 20, $1.60/eaKey Features
Width
1 in
UV Resistant
Yes
Shape
Rectangular
Printed Language
English
Operating Temp. Range
-40°F to +180°F (-40°C to +82°C)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2x1PINCH-ARROW-20PK
Zoro #
G922579377
UPC #
769152880006
Country of Origin
United States
Dimensions
Width
1 in
Thickness
4.5 Mil
Details
Item
Maintenance Series Labels
UV Resistant
Yes
Shape
Rectangular
Printed Language
English
Operating Temp. Range
-40°F to +180°F (-40°C to +82°C)
Laminated
Yes
Background Color
Red
Standards
ASTM-D-882
Material
Heavy-Duty Vinyl
Legend
Pinch Point
Indoor/Outdoor Usage
Both
Description
Empower Your Safety Strategy: Pinch Point Warning Stickers In the realm of industrial operations, where precision and efficiency reign supreme, ensuring the safety of employees is paramount. Amidst the intricate machinery and complex equipment, there lies a hidden threat: pinch points. These subtle yet hazardous areas pose a significant risk to workers, often leading to injuries and disruptions. Our Pinch Point Labels serve as a practical safety measure in industrial environments. Made from heavy-duty materials, our labels are engineered to withstand the rigors of daily operations, ensuring long-lasting durability and reliability. Pinch Point Stickers simply and effectively communicate crucial safety information; high visibility labels command attention and serve as constant reminders of potential pinch point hazards. Whether affixed to machinery, equipment, or workstations, our stickers provide clear and concise warnings, fostering a culture of safety-first among employees. Protecting Your Employees: At the heart of your safety efforts lies the well-being of your employees. Our labels are a small step to safeguard them from pinch point hazards. Ensuring they return home to their loved ones without the burden of injury. Enhancing Company Success: A healthy workforce is the cornerstone of a successful company. When employees feel valued and protected, studies show they are more motivated, productive, and engaged in their work. By implementing effective safety measures, you're not just protecting your employees-you're investing in the long-term success of your company. Shielding Your Company from Liability: You understand the importance of mitigating risk and minimizing exposure to liability and lawsuits. Pinch-point accidents can result in lawsuits, tarnished reputations, and regulatory fines. Our stickers serve as a proactive measure, demonstrating your commitment to compliance and safety excellence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.