Shop FUEL STICKERS
See all product information
Create Account
Unleaded Sticker, Gas Cap Label for Fleet Vehicles: Car, SUV, Rentals, Hvy-Dty, 2''x1'' 1 Pair
- Mfr # Z-GCUGO
- Zoro # G911363048
product price:Â
$
9.49
/pr
Sold in multiples of 5Â prs for
$47.45
Key Features
Material
Heavy-Duty Vinyl
Width
2.17 in
Standards
ASTM-D-882
Shape
Semi-Circle
Legend
Unleaded Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-GCUGO
- Zoro #
- G911363048
- UPC #
- 860358001353
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Semi-Circle
- Legend
- Unleaded Gas
- Self-Adhesive
- Acrylic Emulsion
- Application
- Peel & Stick
- Laminated
- Yes
- Printed Language
- English
- Finish
- Gloss Laminate
- Item
- Identification Label
- Features
- Ultra High-Tack Adhesive
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- UV Resistant
- Yes
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Label Type
- Peel & Stick
- Language
- English
- Preprinted Text
- Unleaded Gas
- Product Type
- Fuel Cap Labels
- Label Color
- White
Dimensions
- Width
- 2.17 in
- Thickness
- 4.5 mil
- Length
- .82 inch
- Height
- .82 in
Description
Unleaded Sticker, Gas Cap Label for Fleet Vehicles: Car, SUV, Rentals, Hvy-Dty, 2''x1'' 1 Pair
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.