
Weed Killer Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 2PK
Mfr # Z-6X2WDK-2PK
Zoro # G911363062
product price:Â $9.19
/pk 2, $4.60/ea
Sold in multiples of 5 for $45.95
Key Features
Header
Weed Killer
Material
VinylHeavy-Duty Vinyl
Width
6 inch
Standards
ASTM-D-882
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Z-6X2WDK-2PK
Zoro #
G911363062
UPC #
850008703386
Country of Origin
United States
Dimensions
Width
6 inch
Thickness
4.5 Mil
Length
2 inch
Details
Header
Weed Killer
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Legend
Weed Killer
Laminated
YES
Operating Temp. Range
35°F, (2°C)
Item
Identification Label
Finish
Gloss Laminate
Self-Adhesive
Acrylic Emulsion
Indoor/Outdoor Usage
YES
Printed Language
English
Application
Peel & Stick
UV Resistant
Yes
Features
Ultra High-Tack Adhesive
Description
Weed Killer Only - Warning Sticker 2-pack. Made for any type of pump, garden, and pressure sprayer. Keep your or your customers lawn and garden safe with a simple warning stickers. Didn't finish the whole tank? Now you won't forget what's in the bottle for next time!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.