Weed Killer Sticker, Warning Label: Pump Sprayer, Commercial Sprayer: Hvy-Dty, 6''x2'', 24PK

  • Mfr # Z-6X2WDK-24PK

  • Zoro # G511363066


product price:  $66.19
/pk 24, $2.76/ea

Key Features

Header
Weed Killer
Material
VinylHeavy-Duty Vinyl
Width
6 inch
Standards
ASTM-D-882
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z-6X2WDK-24PK
Zoro #
G511363066
UPC #
10850008703383
Country of Origin
United States

Dimensions

Width
6 inch
Thickness
4.5 Mil
Length
2 inch

Details

Header
Weed Killer
Material
VinylHeavy-Duty Vinyl
Standards
ASTM-D-882
Shape
Rectangular
Color
Yellow
Legend
Weed Killer
Features
Ultra High-Tack Adhesive
Finish
Gloss Laminate
Operating Temp. Range
35°F, (2°C)
Self-Adhesive
Acrylic Emulsion
UV Resistant
Yes
Indoor/Outdoor Usage
YES
Laminated
YES
Item
Identification Label
Printed Language
English
Application
Peel & Stick

Description

Weed Killer Only - Warning Sticker 2-pack. Made for any type of pump, garden, and pressure sprayer. Keep your or your customers lawn and garden safe with a simple warning stickers. Didn't finish the whole tank? Now you won't forget what's in the bottle for next time!

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products