Shop FUEL STICKERS
See all product information
Create Account
Write-On Equipment Label for Job Sites, Blank Labels for Permanent Marker Use, Outdoor, 2x1, 20PK
- Mfr # 2x1BLANK-Label-20PK
- Zoro # G622579370
product price:
$
31.99
/pk of 20, $1.60/ea
Key Features
Legend
Blank
Material
Vinyl
Width
1 in
Indoor/Outdoor Usage
Both
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2x1BLANK-Label-20PK
- Zoro #
- G622579370
- UPC #
- 769152880044
- Country of Origin
- United States
- Item
- Maintenance Series Labels
- Legend
- Blank
- Material
- Vinyl
- Indoor/Outdoor Usage
- Both
- Shape
- Rectangular
- Laminated
- Yes
- Printed Language
- English
- Standards
- ASTM-D-882
- Background Color
- Red
- UV Resistant
- Yes
- Operating Temp. Range
- -40 Degrees to 180 Degrees F (-40 Degrees to 82 Degrees C)
Dimensions
- Width
- 1 in
- Thickness
- 4.5 mil
Description
Get it labeled. Get back to work. Fuel Stickers Heavy-Duty Blank Labels are made from the same weather-resistant materials trusted in our industrial fuel ID line-built to hold strong in heat, cold, rain, and grime. When a pre-printed label won’t cut it, these give you the flexibility to mark what matters, right when you need to. Write directly on the surface with any permanent marker-then add a piece of clear tape over top to lock it in for long-term durability. Great for quick on-the-fly labeling, maintenance logs, or temporary identification that still demands professional performance. When time matters and standard labels don’t fit the job, ToolTags keeps you organized, efficient, and ready to move on to what’s next.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.