Zoro Homepage
This item is Discontinued.
Fuji Electric AC Drive, 30 HP FRN030P11S-4UX

AC Drive, 30 HP (Discontinued)

  • Mfr # FRN030P11S-4UX
  • Zoro # G0364944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN030P11S-4UX
Zoro #
G0364944
UPC #
-
Country of Origin
Multiple

Details

Protection
Overcurrent, Overvoltage, Undervoltage, Inverter Heatsink and Brake Resistor Overheating
Displays
Input Volts, Output Amps, RPM, Frequency or Conveyor Speed
Max. Output Amps
44.0
Input Phase AC
3
Item
AC Drive
Max. HP
30

Description

AC Drive, Input Phase AC 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.