Zoro Homepage

Blower Relief Valve, 2 1/2 in Inlet, NPT

  • Mfr # PRV3000

  • Zoro # G915890830


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Preset Limit
152 in wc
Series
PV
Outside Diameter
2.5 in
Compatible Manufacturer Part Number
VFB3000-7W
Maximum Operating Pressure
8 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRV3000
Zoro #
G915890830
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.5 in
Inlet Size
2 1/2 in
Overall Length
9.37 in

Details

Preset Limit
152 in wc
Series
PV
Compatible Manufacturer Part Number
VFB3000-7W
Maximum Operating Pressure
8 psi
Minimum Operating Pressure
0 psi
Valve Type
Poppet
Item
Blower Relief Valve
Maximum Operating Temperature
200 Degrees F
Number of Pieces
1
Inlet Type
NPT
Vacuum Capabilities
Pressure
Minimum Operating Temperature
0 Degrees F
Inlet Gender
Male

Description

Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 152 in wc, Outside Diameter 2.5 in, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number VFB3000-7W, Compatible Grainger Part Number 794F52, Maximum Operating Pressure 8 psi, Minimum Operating Pressure 0 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 9.37 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.