Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Relief Valve, 2 1/2 in Inlet, NPT

  • Mfr # VRV2000

  • Zoro # G015890754


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2 1/2 in
Inlet Type
NPT
Outside Diameter
2.5 in
Number of Pieces
1
Maximum Operating Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRV2000
Zoro #
G015890754
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 1/2 in
Outside Diameter
2.5 in
Overall Length
9.37 in

Details

Item
Blower Relief Valve
Inlet Type
NPT
Number of Pieces
1
Maximum Operating Temperature
200 Degrees F
Compatible Manufacturer Part Number
VFB2000-7W
Maximum Operating Pressure
8 psi
Preset Limit
118 in wc
Minimum Operating Temperature
0 Degrees F
Series
VV
Inlet Gender
Female
Vacuum Capabilities
Vacuum
Valve Type
Poppet
Minimum Operating Pressure
0 psi

Description

Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 118 in wc, Outside Diameter 2.5 in, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number VFB2000-7W, Compatible Grainger Part Number 794F51, Maximum Operating Pressure 8 psi, Minimum Operating Pressure 0 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 9.37 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.