Zoro Homepage

Blower Relief Valve, 2 1/2 in Inlet, NPT

  • Mfr # VRV3000

  • Zoro # G515890810


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Series
VV
Minimum Operating Temperature
0 Degrees F
Outside Diameter
2.5 in
Vacuum Capabilities
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRV3000
Zoro #
G515890810
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.5 in
Inlet Size
2 1/2 in
Overall Length
9.37 in

Details

Number of Pieces
1
Series
VV
Minimum Operating Temperature
0 Degrees F
Vacuum Capabilities
Vacuum
Compatible Manufacturer Part Number
VFB3000-7W
Item
Blower Relief Valve
Preset Limit
132 in wc
Minimum Operating Pressure
0 psi
Inlet Type
NPT
Maximum Operating Pressure
8 psi
Maximum Operating Temperature
200 Degrees F
Inlet Gender
Female
Valve Type
Poppet

Description

Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 132 in wc, Outside Diameter 2.5 in, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number VFB3000-7W, Compatible Grainger Part Number 794F52, Maximum Operating Pressure 8 psi, Minimum Operating Pressure 0 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 9.37 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.