Blower Relief Valve, 2 1/2 in Inlet, NPT
Mfr # VV9
Zoro # G815890923
product price: $643.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
8 psi
Compatible Manufacturer Part Number
VFZ901A-5W, VFZ901A-7W
Preset Limit
99 in wc
Minimum Operating Temperature
0 Degrees F
Inlet Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VV9
Zoro #
G815890923
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
2.5 in
Inlet Size
2 1/2 in
Overall Length
9.37 in
Details
Maximum Operating Pressure
8 psi
Compatible Manufacturer Part Number
VFZ901A-5W, VFZ901A-7W
Preset Limit
99 in wc
Minimum Operating Temperature
0 Degrees F
Inlet Type
NPT
Item
Blower Relief Valve
Valve Type
Poppet
Maximum Operating Temperature
200 Degrees F
Minimum Operating Pressure
0 psi
Number of Pieces
1
Inlet Gender
Female
Vacuum Capabilities
Vacuum
Series
VV
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 99 in wc, Outside Diameter 2.5 in, Inlet Size 2 1/2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number VFZ901A-5W, VFZ901A-7W, Compatible Grainger Part Number 53WC17, 53WC19, Maximum Operating Pressure 8 psi, Minimum Operating Pressure 0 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 9.37 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.