Zoro Homepage

Blower Relief Valve, 2 in Inlet, NPT

  • Mfr # PRV600P

  • Zoro # G515890858


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.25 in
Vacuum Capabilities
Pressure
Valve Type
Poppet
Inlet Gender
Male
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRV600P
Zoro #
G515890858
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6.25 in
Outside Diameter
2 in
Inlet Size
2 in

Details

Vacuum Capabilities
Pressure
Valve Type
Poppet
Inlet Gender
Male
Item
Blower Relief Valve
Minimum Operating Temperature
0 Degrees F
Minimum Operating Pressure
0 psi
Series
PV
Preset Limit
110 in wc
Number of Pieces
1
Maximum Operating Temperature
200 Degrees F
Inlet Type
NPT
Compatible Manufacturer Part Number
VFB600P-2T
Maximum Operating Pressure
8 psi

Description

Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 110 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number VFB600P-2T, Compatible Grainger Part Number 834CF0, Maximum Operating Pressure 8 psi, Minimum Operating Pressure 0 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 6.25 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.