Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braking resistors, 460V MINI, MULTI

  • Mfr # DB0.75-4C

  • Zoro # G4145289


product price: $65.99
/ea

Key Features

Depth
2.64 in
Width
2.52 in
Height
12.2 in
Mfr. Stock No.
DB0.75-4C
Footnotes
Braking resistors,460V MINI, MULTI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB0.75-4C
Zoro #
G4145289
UPC #
-
Country of Origin
Japan

Dimensions

Depth
2.64 in
Width
2.52 in
Height
12.2 in

Details

Item
Braking Resistors
Mfr. Stock No.
DB0.75-4C
Footnotes
Braking resistors,460V MINI, MULTI

Description

Braking Resistors, Height 12.2 in, Width 2.52 in, Depth 2.64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.